Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#6-32 x 1/2" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2273704| Mfr #: 400540

$4.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): 82Head Dia.: 0.262"Thread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273704 Mfr #: 400540
Head Angle (Deg.): 82Head Dia.: 0.262"
Thread Size: #6-32Meets/Exceeds: ANSI/ASME B18.6.3
Hole Size: -Drive Type: Torx
Package Quantity: 100Driver Size: T10
Washer Type: -Head Type: Flat
Material: Carbon SteelSystem of Measurement: Inch
Item: Machine ScrewWasher Material: -
Washer O.D.: -Washer Thickness: -
Temp. Range (F): -Includes: -
Dia./Thread Size: #6-32Length: 1/2"
Pilot Dia.: -Seal Material: -
Finish: zinc platedPilot Length: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2 In., Drive Type Torx, Finish Zinc Plated, Dia./Thread Size #6-32, Driver Size T10, Head Dia. 0.262 In., Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews