Tamper-Pruf Screw
#6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 121710
Zoro # G2012297
$26.99
31% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Spanner
- Drive Size #6
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121980
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121880
- TAMPER-PRUF SCREW 1/4"-20 x 2-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122050
- TAMPER-PRUF SCREW #8-32 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141100
- TAMPER-PRUF SCREW #10-32 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141210
- TAMPER-PRUF SCREW #6 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91320
- TAMPER-PRUF SCREW #12 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121611
- TAMPER-PRUF SCREW #8 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151350
- TAMPER-PRUF SCREW #6 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31320
- TAMPER-PRUF SCREW 5/16"-18 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK #0230
- TAMPER-PRUF SCREW #8 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122150
- Tamper-Pruf Screw Tamper-Resistant Screws