BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2435964| Mfr #: 121770

$14.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainDrive Type: SpannerHead Angle (Deg.): 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435964 Mfr #: 121770
Finish: PlainDrive Type: Spanner
Head Angle (Deg.): 82System of Measurement: Inch
Package Quantity: 25Driver Size: #6
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: #6-32
Head Dia.: 0.244-0.279"Length: 2"
Head Height: 0.083"Item: Tamper Resistant Screw
Head Type: FlatMaterial: 18-8 Stainless Steel
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Spanner, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.244-0.279", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews