HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#6-32 x 2" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1661195| Mfr #: 400595

$7.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T10
Head Dia.: 0.262"
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661195 Mfr #: 400595
Driver Size: T10Head Dia.: 0.262"
Material: carbon steelSystem of Measurement: Inch
Thread Size: 6-32Package Quantity: 50
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.3Length: 2"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews