#6-32 x 3/4" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2308862| Mfr #: 91510

$18.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T10
Head Height: 0.097"
Head Dia.: 0.263-0.307"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308862 Mfr #: 91510
Driver Size: T10Head Height: 0.097"
Head Dia.: 0.263-0.307"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 6-32
Package Quantity: 25Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Length: 3/4"Drive Type: Torx
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Torx, Finish Plain, Thread Size 6-32, Driver Size T10, Head Dia. 0.263-0.307", Head Height 0.097", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews