HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#6-32 x 3/4" Flat Head Spanner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0743233| Mfr #: 121730

$18.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #6
Head Height: 0.083"
Head Dia.: 0.244-0.279"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743233 Mfr #: 121730
Driver Size: #6Head Height: 0.083"
Head Dia.: 0.244-0.279"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 6-32
Package Quantity: 50Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Length: 3/4"Drive Type: Spanner
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Spanner, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.244-0.279", Head Height 0.083", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews