BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 3/8" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1385797| Mfr #: 400530

$8.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -Washer Material: -Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385797 Mfr #: 400530
Temp. Range (F): -Washer Material: -
Package Quantity: 100Washer O.D.: -
Thread Size: #6-32Driver Size: T10
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.262"
Length: 3/8"Item: Machine Screw
Washer Thickness: -Drive Type: Torx
Dia./Thread Size: #6-32Head Type: Flat
Washer Type: -Finish: zinc plated
Pilot Length: -Hole Size: -
Includes: -System of Measurement: Inch
Seal Material: -Head Angle (Deg.): 82
Material: Carbon SteelPilot Dia.: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 3/8", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews