BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 1-1/2" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1631445| Mfr #: 400590

$9.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T10Head Angle (Deg.): 82Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631445 Mfr #: 400590
Driver Size: T10Head Angle (Deg.): 82
Package Quantity: 50Finish: zinc plated
Item: Machine ScrewDrive Type: Torx
Thread Size: #6-32Head Type: Flat
Length: 1-1/2"Dia./Thread Size: #6-32
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Carbon SteelHead Dia.: 0.262"
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews