#6-32 x 1-1/4" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1925314| Mfr #: 400585

$6.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.262"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925314 Mfr #: 400585
Thread Size: 6-32Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.262"Length: 1-1/4"
Item: Machine ScrewFinish: zinc plated
Drive Type: TorxPackage Quantity: 50
Head Type: FlatHead Angle (Deg.): 82
System of Measurement: InchDriver Size: T10
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/4 In., Drive Type Torx, Finish Zinc-Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262 In., Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews