#8-32 x 1" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0377072| Mfr #: 400640

$15.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15
Head Dia.: 0.332"
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377072 Mfr #: 400640
Driver Size: T15Head Dia.: 0.332"
Material: carbon steelSystem of Measurement: Inch
Thread Size: 8-32Package Quantity: 100
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1", Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.332", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews