KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1720372| Mfr #: 121830

$9.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Flat
Head Angle (Deg.): 82
Thread Size: 8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720372 Mfr #: 121830
Head Type: FlatHead Angle (Deg.): 82
Thread Size: 8-32Head Height: 0.100"
Driver Size: #8Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Package Quantity: 25Head Dia.: 0.292-0.332"
Drive Type: SpannerSystem of Measurement: Inch
Item: Tamper Resistant ScrewMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1", Drive Type Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.292-0.332", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews