#8-32 x 1/2" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0387335| Mfr #: 400600

$7.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F):Washer Material:Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387335 Mfr #: 400600
Temp. Range (F): Washer Material:
Package Quantity: 100Washer O.D.:
Thread Size: #8-32Driver Size: T15
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.332"
Length: 1/2"Item: Machine Screw
Washer Thickness: Drive Type: Torx
Dia./Thread Size: #8-32Head Type: Flat
Washer Type: Finish: zinc plated
Pilot Length: Hole Size:
Includes: System of Measurement: Inch
Seal Material: Head Angle (Deg.): 82
Material: Carbon SteelPilot Dia.:
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1/2", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.332", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews