KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Flat Head Spanner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1256954| Mfr #: 121800

$11.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.100"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256954 Mfr #: 121800
Thread Size: 8-32Head Height: 0.100"
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.292-0.332"Item: Tamper Resistant Screw
Finish: PlainDrive Type: Spanner
Package Quantity: 25Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #8Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.292-0.332", Head Height 0.100", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews