KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2185407| Mfr #: 91550

$9.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torx
Material: 18-8 Stainless Steel
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185407 Mfr #: 91550
Drive Type: TorxMaterial: 18-8 Stainless Steel
Head Type: FlatFinish: Plain
Package Quantity: 25Head Angle (Deg.): 82
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.112"
Driver Size: T20Item: Tamper Resistant Screw
System of Measurement: InchHead Dia.: 0.311-0.359"
Length: 1/2"Thread Size: 8-32
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1/2", Drive Type Torx, Finish Plain, Thread Size 8-32, Driver Size T20, Head Dia. 0.311-0.359", Head Height 0.112", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews