Tamper-Pruf Screw
#8-32 x 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121820
Zoro # G1117733
$6.95
10% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Spanner
- Drive Size #8
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121710
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121980
- TAMPER-PRUF SCREW #10-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121880
- TAMPER-PRUF SCREW #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91140
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 141501
- TAMPER-PRUF SCREW #8 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122180
- TAMPER-PRUF SCREW #6-32 x 3/8 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141030
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK 31030
- TAMPER-PRUF SCREW #10-24 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK #0172
- TAMPER-PRUF SCREW #8 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121510
- TAMPER-PRUF SCREW #12 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151397
- Tamper-Pruf Screw Tamper-Resistant Screws