PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#8-32 x 3/4" Flat Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2434774| Mfr #: 91560

$13.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.112"Material: 18-8 Stainless SteelDriver Size: T20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434774 Mfr #: 91560
Head Height: 0.112"Material: 18-8 Stainless Steel
Driver Size: T20Head Angle (Deg.): 82
Thread Size: 8-32Item: Tamper Resistant Screw
Finish: PlainLength: 3/4"
Head Type: FlatHead Dia.: 0.311-0.359"
Meets/Exceeds: ANSI/ASME B18.6.3Package Quantity: 25
System of Measurement: InchDrive Type: Torx
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4", Drive Type Torx, Finish Plain, Thread Size 8-32, Driver Size T20, Head Dia. 0.311-0.359", Head Height 0.112", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews