#8-32 x 1-1/2" Flat Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2267246| Mfr #: 91590

$6.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T20
Head Height: 0.112"
Head Dia.: 0.311-0.359"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267246 Mfr #: 91590
Driver Size: T20Head Height: 0.112"
Head Dia.: 0.311-0.359"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 8-32
Package Quantity: 10Head Angle (Deg.): 82
Head Type: FlatMeets/Exceeds: ANSI/ASME B18.6.3
Length: 1-1/2"Drive Type: Torx
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Flat, 18-8 Stainless Steel, Length 1-1/2", Drive Type Torx, Finish Plain, Thread Size 8-32, Driver Size T20, Head Dia. 0.311-0.359", Head Height 0.112", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews