HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#8-32 x 1-1/2" Flat Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0755264| Mfr #: 400650

$14.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15
Head Dia.: 0.332"
Material: carbon steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755264 Mfr #: 400650
Driver Size: T15Head Dia.: 0.332"
Material: carbon steelSystem of Measurement: Inch
Thread Size: 8-32Package Quantity: 50
Head Angle (Deg.): 82Head Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1-1/2"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.332", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews