SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 1" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0681107| Mfr #: 480760

$30.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.133"Material: Carbon SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681107 Mfr #: 480760
Head Height: 0.133"Material: Carbon Steel
Driver Size: T25Thread Size: 10-24
Item: Machine ScrewFinish: zinc plated
Length: 1"Head Type: Pan
Head Dia.: 0.373"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 100System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T25, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews