#10-24 x 1/2" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1549371| Mfr #: 480720

$13.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T25Head Height: 0.133"Head Dia.: 0.373"
Save 15%. Sign up for Z-mail.


Zoro #: G1549371 Mfr #: 480720
Driver Size: T25Head Height: 0.133"
Head Dia.: 0.373"Material: carbon steel
System of Measurement: InchThread Size: 10-24
Package Quantity: 100Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/2"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States


Machine Screw, Head Type Pan, Carbon Steel, Length 1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T25, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100