SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 3/4" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1201627| Mfr #: 121200

$10.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.099-0.110"Material: 18-8 Stainless SteelDriver Size: #10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201627 Mfr #: 121200
Head Height: 0.099-0.110"Material: 18-8 Stainless Steel
Driver Size: #10Thread Size: 10-24
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Pan
Head Dia.: 0.357-0.373"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: SpannerCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Spanner, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews