Tamper-Pruf Screw
#10-24 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 480700
Zoro # G0929467
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Torx
- Drive Size T25
- Material Steel
Explore More Products
- TAMPER-PRUF SCREW #8-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480530
- TAMPER-PRUF SCREW #6-32 x 1-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400040
- TAMPER-PRUF SCREW #4-40 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480140
- TAMPER-PRUF SCREW #6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK 400560
- TAMPER-PRUF SCREW #10-24 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480760
- TAMPER-PRUF SCREW #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK 400200
- TAMPER-PRUF SCREW #10-24 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK 480740
- TAMPER-PRUF SCREW 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK 400760
- TAMPER-PRUF SCREW #10-24 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK 400705
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel SCR55036
- ZORO SELECT M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK MI520MTPB
- Tamper-Pruf Screw Machine Screws