#10-32 x 2" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1927782| Mfr #: 121267

$12.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Spanner
Finish: Plain
Head Height: 0.099-0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927782 Mfr #: 121267
Drive Type: SpannerFinish: Plain
Head Height: 0.099-0.110"Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.10Length: 2"
Thread Size: 10-32Material: 18-8 Stainless Steel
Driver Size: #10Package Quantity: 25
Head Dia.: 0.357-0.373"System of Measurement: Inch
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews