#10-32 x 3/4" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0586826| Mfr #: 480940

$28.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelHead Dia.: 0.373"Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586826 Mfr #: 480940
Material: Carbon SteelHead Dia.: 0.373"
Thread Size: #10-32System of Measurement: Inch
Item: Machine ScrewDrive Type: Torx
Dia./Thread Size: #10-32Length: 3/4"
Package Quantity: 100Driver Size: T25
Head Height: 0.133"Head Type: Pan
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4", Drive Type Torx, Finish Zinc Plated, Thread Size 10-32, Driver Size T25, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews