SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 3/4" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1333945| Mfr #: 121250

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Dia.: 0.357-0.373"Finish: PlainMaterial: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333945 Mfr #: 121250
Head Dia.: 0.357-0.373"Finish: Plain
Material: 18-8 Stainless SteelHead Type: Pan
Item: Tamper Resistant ScrewDriver Size: #10
Head Height: 0.099-0.110"Length: 3/4"
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.10
Drive Type: SpannerThread Size: 10-32
Package Quantity: 25Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews