KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 3/8" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0388096| Mfr #: 480900

$24.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Pan
Thread Size: 10-32
Head Height: 0.133"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388096 Mfr #: 480900
Head Type: PanThread Size: 10-32
Head Height: 0.133"Driver Size: T25
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Length: 3/8"Package Quantity: 100
Head Dia.: 0.373"Drive Type: Torx
System of Measurement: InchItem: Machine Screw
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/8", Drive Type Torx, Finish Zinc Plated, Thread Size 10-32, Driver Size T25, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews