#10-32 x 3/8" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1263315| Mfr #: 121235

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.357-0.373"Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263315 Mfr #: 121235
Material: 18-8 Stainless SteelHead Dia.: 0.357-0.373"
Thread Size: #10-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: #10-32Length: 3/8"
Package Quantity: 25Driver Size: #10
Head Height: 0.099-0.110"Head Type: Pan
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.10
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews