#10-32 x 1-1/2" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0457825| Mfr #: 121265

$11.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: #10Head Height: 0.099-0.110"Head Dia.: 0.357-0.373"
Save 15%. Sign up for Z-mail.


Zoro #: G0457825 Mfr #: 121265
Driver Size: #10Head Height: 0.099-0.110"
Head Dia.: 0.357-0.373"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 10-32
Package Quantity: 25Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.10Length: 1-1/2"
Drive Type: SpannerFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/2", Drive Type Spanner, Finish Plain, Thread Size 10-32, Driver Size #10, Head Dia. 0.357-0.373", Head Height 0.099-0.110", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25