KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1/2" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1155917| Mfr #: 121290

$16.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.130-0.144"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155917 Mfr #: 121290
Thread Size: 1/4-20Head Height: 0.130-0.144"
Length: 1/2"Meets/Exceeds: ANSI/ASME B18.6.10
Head Dia.: 0.473-0.492"Item: Tamper Resistant Screw
Finish: PlainDrive Type: Spanner
Package Quantity: 25Head Type: Pan
System of Measurement: InchDriver Size: #14
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews