1/4-20 x 3" Pan Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2299053| Mfr #: 121361

$11.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Pan
Thread Size: 1/4-20
Head Height: 0.130-0.144"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299053 Mfr #: 121361
Head Type: PanThread Size: 1/4-20
Head Height: 0.130-0.144"Driver Size: #14
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.10
Length: 3"Package Quantity: 10
Head Dia.: 0.473-0.492"Drive Type: Spanner
System of Measurement: InchItem: Tamper Resistant Screw
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 10

Reviews