PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4-20 x 3/4" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1979013| Mfr #: 121310

$15.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.130-0.144"Material: 18-8 Stainless SteelDriver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979013 Mfr #: 121310
Head Height: 0.130-0.144"Material: 18-8 Stainless Steel
Driver Size: #14Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Pan
Head Dia.: 0.473-0.492"Meets/Exceeds: ANSI/ASME B18.6.10
Package Quantity: 25System of Measurement: Inch
Drive Type: SpannerCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews