1/4-20 x 3/8" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0258623| Mfr #: 121280

$18.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.473-0.492"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258623 Mfr #: 121280
Material: 18-8 Stainless SteelHead Dia.: 0.473-0.492"
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: 1/4"-20Length: 3/8"
Package Quantity: 25Driver Size: #14
Head Height: 0.130-0.144"Head Type: Pan
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.10
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 25

Reviews