1/4-20 x 4" Pan Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1527723| Mfr #: 121362

$20.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Pan
Drive Type: Spanner
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527723 Mfr #: 121362
Head Type: PanDrive Type: Spanner
Material: 18-8 Stainless SteelDriver Size: #14
Meets/Exceeds: ANSI/ASME B18.6.10Length: 4"
Head Height: 0.130-0.144"Head Dia.: 0.473-0.492"
Thread Size: 1/4-20Package Quantity: 10
Finish: PlainSystem of Measurement: Inch
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 4", Drive Type Spanner, Finish Plain, Thread Size 1/4-20, Driver Size #14, Head Dia. 0.473-0.492", Head Height 0.130-0.144", Meets/Exceeds ANSI/ASME B18.6.10, Package Quantity 10

Reviews