KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 3/16" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1515412| Mfr #: 480000

$14.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torx
Finish: zinc plated
Head Height: 0.062"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515412 Mfr #: 480000
Drive Type: TorxFinish: zinc plated
Head Height: 0.062"Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/16"
Thread Size: 2-56Material: carbon steel
Driver Size: T8Package Quantity: 100
Head Dia.: 0.167"System of Measurement: Inch
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/16", Drive Type Torx, Finish Zinc Plated, Thread Size 2-56, Driver Size T8, Head Dia. 0.167", Head Height 0.062", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews