HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#2-56 x 3/8" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0984697| Mfr #: 480050

$12.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T8
Head Height: 0.062"
Head Dia.: 0.167"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984697 Mfr #: 480050
Driver Size: T8Head Height: 0.062"
Head Dia.: 0.167"Material: carbon steel
System of Measurement: InchThread Size: 2-56
Package Quantity: 100Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/8"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/8", Drive Type Torx, Finish Zinc Plated, Thread Size 2-56, Driver Size T8, Head Dia. 0.167", Head Height 0.062", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews