KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 5/16" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2103087| Mfr #: 480040

$22.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Pan
Thread Size: 2-56
Head Height: 0.062"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103087 Mfr #: 480040
Head Type: PanThread Size: 2-56
Head Height: 0.062"Driver Size: T8
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Length: 5/16"Package Quantity: 100
Head Dia.: 0.167"Drive Type: Torx
System of Measurement: InchItem: Machine Screw
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 5/16", Drive Type Torx, Finish Zinc Plated, Thread Size 2-56, Driver Size T8, Head Dia. 0.167", Head Height 0.062", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews