SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#4-40 x 1/2" Pan Head SPan Headner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2045005| Mfr #: 120920

$12.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.205-0.219"Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045005 Mfr #: 120920
Material: 18-8 Stainless SteelHead Dia.: 0.205-0.219"
Thread Size: #4-40System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: #4-40Length: 1/2"
Package Quantity: 50Driver Size: #4
Head Height: 0.058-0.068"Head Type: Pan
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Spanner, Finish Plain, Thread Size 4-40, Driver Size #4, Head Dia. 0.205-0.219", Head Height 0.058-0.068", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews