BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#4-40 x 1/4" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1977805| Mfr #: 480100

$7.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T10Package Quantity: 100Head Height: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1977805 Mfr #: 480100
Driver Size: T10Package Quantity: 100
Head Height: 0.080"Finish: zinc plated
Item: Machine ScrewDrive Type: Torx
Thread Size: #4-40Head Type: Pan
Length: 1/4"Dia./Thread Size: #4-40
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: Carbon SteelHead Dia.: 0.219"
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Torx, Finish Zinc Plated, Thread Size 4-40, Driver Size T10, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews