SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#4-40 x 5/16" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G2109064| Mfr #: 480120

$7.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelHead Dia.: 0.219"Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109064 Mfr #: 480120
Material: Carbon SteelHead Dia.: 0.219"
Thread Size: #4-40System of Measurement: Inch
Item: Machine ScrewDrive Type: Torx
Dia./Thread Size: #4-40Length: 5/16"
Package Quantity: 100Driver Size: T10
Head Height: 0.080"Head Type: Pan
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 5/16", Drive Type Torx, Finish Zinc Plated, Thread Size 4-40, Driver Size T10, Head Dia. 0.219", Head Height 0.080", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews