KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0870152| Mfr #: 480300

$7.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Head Dia.: 0.270"
Driver Size: T15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870152 Mfr #: 480300
Item: Machine ScrewHead Dia.: 0.270"
Driver Size: T15Head Type: Pan
Finish: zinc platedDrive Type: Torx
Length: 1/4"Material: carbon steel
Head Height: 0.097"System of Measurement: Inch
Package Quantity: 100Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 6-32Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T15, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews