#6-32 x 1/4" Pan Head SPan Headner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1316813| Mfr #: 121000

$22.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #6
Head Height: 0.085-0.096"
Head Dia.: 0.256-0.270"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316813 Mfr #: 121000
Driver Size: #6Head Height: 0.085-0.096"
Head Dia.: 0.256-0.270"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 6-32
Package Quantity: 50Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1/4"
Drive Type: SpannerFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Spanner, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.256-0.270", Head Height 0.085-0.096", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews