HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

#6-32 x 3/4" Pan Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1018001| Mfr #: 480360

$19.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T15
Head Height: 0.097"
Head Dia.: 0.270"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018001 Mfr #: 480360
Driver Size: T15Head Height: 0.097"
Head Dia.: 0.270"Material: carbon steel
System of Measurement: InchThread Size: 6-32
Package Quantity: 100Head Type: Pan
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/4"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T15, Head Dia. 0.270", Head Height 0.097", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews