Tamper-Pruf Screw
#6-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 121040
Zoro # G1083774
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Spanner
- Drive Size #6
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121020
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121320
- TAMPER-PRUF SCREW 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 121362
- TAMPER-PRUF SCREW #14 x 1-1/2 in Tamper-Resistant Hex Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish 51600
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31340
- TAMPER-PRUF SCREW #10-24 x 3/8 in Spanner Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22070
- TAMPER-PRUF SCREW #14 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151400
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 81310
- TAMPER-PRUF SCREW 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51320
- TAMPER-PRUF SCREW #10-24 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91125
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141280
- Tamper-Pruf Screw Tamper-Resistant Screws