PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#6-32 x 3/8" Pan Head SPan Headner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2407571| Mfr #: 121010

$19.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.085-0.096"Material: 18-8 Stainless SteelDriver Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407571 Mfr #: 121010
Head Height: 0.085-0.096"Material: 18-8 Stainless Steel
Driver Size: #6Thread Size: 6-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/8"Head Type: Pan
Head Dia.: 0.256-0.270"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 50System of Measurement: Inch
Drive Type: SpannerCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Spanner, Finish Plain, Thread Size 6-32, Driver Size #6, Head Dia. 0.256-0.270", Head Height 0.085-0.096", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews