Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8-32 x 1" Pan Head SPan Headner Tamper Resistant Screw, 25 pk.
  • Zoro #: G0274574
  • Mfr #: 121140
$8.58 ($0.34/unit)
  • Drive Type: Spanner
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • Dia./Thread Size: #8-32
See full product details
Orders over $50 ship free.

Tamper-Pruf Screw #121140 Specifications

  • Zoro #: G0274574
  • Mfr #: 121140
Drive Type: Spanner Meets/Exceeds: ANSI/ASME B18.6.3
Dia./Thread Size: #8-32 Item: Tamper Resistant Screw
Head Height: 0.085-0.096" Thread Size: #8-32
Head Type: Pan System of Measurement: Inch
Package Quantity: 25 Material: 18-8 Stainless Steel
Head Dia.: 0.306-0.322" Finish: Plain
Driver Size: #8 Length: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 1 In., Drive Type Spanner, Finish Plain, Dia./Thread Size #8-32, Driver Size #8, Head Dia. 0.306-0.322 In., Head Height 0.085-0.096 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews of Tamper-Pruf Screw #121140