Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#8-32 x 1/2" Pan Head Torx Machine Screw, 100 pk.

  • Zoro #: G0517264
  • Mfr #: 480510

$11.59 ($0.12/unit)

  • Drive Type: Torx
  • Meets/Exceeds: ANSI/ASME B18.6.3
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tamper-Pruf Screw #480510 Specifications

  • Zoro #: G0517264
  • Mfr #: 480510
Drive Type: Torx Meets/Exceeds: ANSI/ASME B18.6.3
System of Measurement: Inch Thread Size: #8-32
Dia./Thread Size: #8-32 Head Dia.: 0.322"
Driver Size: T20 Length: 1/2"
Finish: zinc plated Item: Machine Screw
Head Type: Pan Head Height: 0.115"
Material: Carbon Steel Package Quantity: 100
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/2 In., Drive Type Torx, Finish Zinc Plated, Dia./Thread Size #8-32, Driver Size T20, Head Dia. 0.322 In., Head Height 0.115 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Tamper-Pruf Screw #480510