Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#8-32 x 3/4" Pan Head Torx Machine Screw, 100 pk.
  • Zoro #: G0297787
  • Mfr #: 480530
$8.69 ($0.09/unit)
  • Item: Machine Screw
  • System of Measurement: Inch
  • Thread Size: #8-32
See full product details
Orders over $50 ship free.

Tamper-Pruf Screw #480530 Specifications

  • Zoro #: G0297787
  • Mfr #: 480530
Item: Machine Screw System of Measurement: Inch
Thread Size: #8-32 Head Height: 0.115"
Package Quantity: 100 Drive Type: Torx
Head Type: Pan Dia./Thread Size: #8-32
Head Dia.: 0.322" Finish: zinc plated
Length: 3/4" Driver Size: T20
Meets/Exceeds: ANSI/ASME B18.6.3 Material: Carbon Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4 In., Drive Type Torx, Finish Zinc Plated, Dia./Thread Size #8-32, Driver Size T20, Head Dia. 0.322 In., Head Height 0.115 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Tamper-Pruf Screw #480530