#8-32 x 3/8" Pan Head SPan Headner Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0689062| Mfr #: 121100

$5.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.256-0.270"Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689062 Mfr #: 121100
Material: 18-8 Stainless SteelHead Dia.: 0.256-0.270"
Thread Size: #8-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: #8-32Length: 3/8"
Package Quantity: 50Driver Size: #8
Head Height: 0.072-0.082"Head Type: Pan
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Spanner, Finish Plain, Thread Size 8-32, Driver Size #8, Head Dia. 0.256-0.270", Head Height 0.072-0.082", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews