BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 1-1/2" Round Head Tri-Groove Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1482844| Mfr #: #0189

$5.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedDrive Type: Tri-GroovePackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482844 Mfr #: #0189
Finish: zinc platedDrive Type: Tri-Groove
Package Quantity: 25System of Measurement: Inch
Thread Size: #10-24Driver Size: #10
Head Dia.: 0.370"Length: 1-1/2"
Head Height: 0.148"Item: Tamper Resistant Screw
Head Type: RoundMaterial: Case Hardened Steel
Dia./Thread Size: #10-24Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, Case Hardened Steel, Length 1-1/2", Drive Type Tri-Groove, Finish Zinc Plated, Thread Size 10-24, Driver Size #10, Head Dia. 0.370", Head Height 0.148", Package Quantity 25

Reviews