Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

#10-24 x 1-1/2" Round Head One-Way Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW | Zoro #: G0913254 | Mfr #: 141503

$ 5.95 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tamper-Pruf Screw #141503 Specifications

Zoro #: G0913254 Mfr #: 141503
Drive Type: One-Way Item: Tamper Resistant Screw
System of Measurement: Inch Thread Size: #10-24
Length: 1-1/2" Finish: Plain
Material: 18-8 Stainless Steel Package Quantity: 25
Head Height: 0.123-0.137" Dia./Thread Size: #10-24
Head Dia.: 0.334-0.359" Driver Size: #10
Meets/Exceeds: ANSI/ASME B18.6.3 Head Type: Round
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Round, 18-8 Stainless Steel, Length 1-1/2", Drive Type One-Way, Finish Plain, Thread Size 10-24, Driver Size #10, Head Dia. 0.334-0.359", Head Height 0.123-0.137", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews